Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Reader Bundle for Metal Doors, Adams Rite 7400 Electric Strike Satin Aluminum, Black

  • Mfr # CER-7400-628-M-BK

  • Zoro # G213314281


product price: $2,614.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Includes
Centrios Smart Reader Kit
Finish
Black
Depth
1.75 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CER-7400-628-M-BK
Zoro #
G213314281
UPC #
-
Country of Origin
United States

Dimensions

Width
4.5 in
Depth
1.75 in
Length
1 in

Details

Includes
Centrios Smart Reader Kit
Finish
Black

Description

Centrios Smart Reader Bundle for Metal Doors, Includes CER Keypad/Reader in Black Finish, Adams Rite 7400 Electric Strike in Satin Aluminum Finish, Alarm Controls NTB-3 No Touch Exit Station, Securitron AQD2 Power Supply and a Securitron DPS in Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.