Smart Reader for Wood Doors, Alarm Controls Securitron AQD2 Power Supply and DPS in White

  • Mfr # CER-CYOH-KIT-W-WH

  • Zoro # G613314270


product price: $2,217.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Includes
Centrios Smart Reader Kit
Finish
Black
Length
1 in
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CER-CYOH-KIT-W-WH
Zoro #
G613314270
UPC #
-
Country of Origin
United States

Dimensions

Width
4.5 in
Length
1 in
Depth
1.75 in

Details

Includes
Centrios Smart Reader Kit
Finish
Black

Description

Centrios Smart Reader Bundle for Wood Doors, Less Electric Strike, Includes CER Keypad/Reader in Black Finish, Alarm Controls NTB-3 No Touch Exit Station, Securitron AQD2 Power Supply and DPS in White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.