Shop CENTRIOS
See all product information
Create Account
Smart Reader for Wood Doors, HES 9600 Electric Strike in Satin Stainless Steel, Gray
- Mfr # CER-9600-630-W-GY
- Zoro # G713314262
product price:Â
$
2,562.99
/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Includes
Centrios Smart Reader Kit
Finish
Black
Depth
1.75 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CER-9600-630-W-GY
- Zoro #
- G713314262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.5 in
- Depth
- 1.75 in
- Length
- 1 in
Details
- Includes
- Centrios Smart Reader Kit
- Finish
- Black
Description
Centrios Smart Reader Bundle for Wood Doors, Includes CER Keypad/Reader in Black Finish, HES 9600 Electric Strike in Satin Stainless Steel Finish, Alarm Controls NTB-3 No Touch Exit Station, Securitron AQD2 Power Supply and a Securitron DPS in Gray Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.