16 in H x 4 in W for Seisimic Teardrop and Structural Pallet Rack Repair Kit

  • Mfr # CENT4LGS16SXX

  • Zoro # G716208209


product price:  $446.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Nut & Bolt Hardware, Stut Brace Brace Bracket, Floor Anchors; Fasteners
Material
Steel
Standards
S-Mark
Color
Red
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CENT4LGS16SXX
Zoro #
G716208209
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
3 in
Length
16 in

Details

Includes
Nut & Bolt Hardware, Stut Brace Brace Bracket, Floor Anchors; Fasteners
Material
Steel
Standards
S-Mark
Color
Red
Finish
Powder Coat
Item
Seisimic and Structural Pallet Rack Repair Kit

Description

Designed to replace damage to the bottom 16" of a seismic-rated 4"W roll-formed or structural rack post, the Centurion Low Guard installs easily and securly, minimizing downtime to under 45 minutes. Its revolutionary Centurion Cuff ensures compatiblity with 99% of uprights, minimizing in-field reaming. Flush components provides the space for pallets to be moved smoothly in and out of the storage bays. Includes all necessary hardware, floor anchors, and instructions. Color: Centurion Red


  • Replacement post section for multiple styles of 4"W Seismic Pallet Rack Post
  • Easily replaces post from low level vehicle impacts
  • Includes punched gusset for reattachment of existing crossbrace
  • Includes wedge-type Floor anchors and attachment hardware and plates.
  • Much heavier gauge structural steel than a standard pallet rack post.
  • Robust structural tube is difficult to damage.
  • S-Mark tested and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.