
16 in H x 4 in W for Teardrop and Structural Pallet Rack Repair Kit
Mfr # CENT4LG16SXX
Zoro # G816208215
product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
16 in
Color
Red
Includes
Nut & Bolt Hardware, Stut Brace Brace Bracket, Floor Anchors; Fasteners
Finish
Powder Coat
Standards
S-Mark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CENT4LG16SXX
Zoro #
G816208215
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Overall Width
4 in
Overall Depth
3 in
Details
Color
Red
Includes
Nut & Bolt Hardware, Stut Brace Brace Bracket, Floor Anchors; Fasteners
Finish
Powder Coat
Standards
S-Mark
Material
Steel
Item
Teardrop and Structural Pallet Rack Repair Kit
Description
Designed to replace damage to the bottom 16" of a 4"W roll-formed or structural rack post, the Centurion Low Guard installs easily and securly, minimizing downtime to under 45 minutes. Its revolutionary Centurion Cuff ensures compatiblity with 99% of uprights, minimizing in-field reaming. Flush components provides the space for pallets to be moved smoothly in and out of the storage bays. Includes all necessary hardware, floor anchors, and instructions. Color: Centurion Red
- Replacement post section for multiple styles of 4"W Pallet Rack Post
- Easily replaces post from low level vehicle impacts
- Narrow, long baseplate doesn't obstruct pallets
- Includes punched gusset for reattachment of existing crossbrace
- Includes wedge-type Floor anchors and attachment hardware and plates.
- Much heavier gauge structural steel than a standard pallet rack post.
- Robust structural tube is difficult to damage.
- S-Mark tested and certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.