Zoro Homepage

Adjustable Brace 26 in x 42 in RBN

  • Mfr # CENTAB26-42-RBN

  • Zoro # G016208213


product price: $67.59
/ea

Key Features

Color
Red
Overall Width
2 in
Overall Depth
2 in
Length
26 in to 42 in
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CENTAB26-42-RBN
Zoro #
G016208213
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
2 in
Length
26 in to 42 in

Details

Color
Red
Finish
Powder Coat
Material
Steel
Includes
Two End Brackets, Nut & Bolt Hardware
Item
Adjustable Brace

Description

Designed to replace damaged or bent pallet rack cross bracing, telescopic in length from 26 inches to 42 inches. Includes the telescopic tubes, end clevis brackets, and hardware. Color: Centurion Red


  • Replaces bent or weld-broken pallet rack brace.
  • Telescopic design that adjusts from 26" to 42" long
  • Assembly is completely bolt together.
  • Can be used for both horizontal and diagonal pallet rack brace replacements
  • Adjustable length braces have multiple other uses for stabilizing a multitude of structures in many environments.
  • Commonly used with Centurion Pallet Rack Repair kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.