Zoro Homepage

Adjustable Brace 42 in x 60 in RBN

  • Mfr # CENTAB42-60-RBN

  • Zoro # G216208211


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
2 in
Length
42 in to 60 in
Material
Steel
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CENTAB42-60-RBN
Zoro #
G216208211
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Length
42 in to 60 in
Overall Depth
2 in

Details

Color
Red
Material
Steel
Finish
Powder Coat
Includes
Two End Brackets, Nut & Bolt Hardware
Item
Adjustable Brace

Description

Designed to replace damaged or bent pallet rack cross bracing, telescopic in length from 42 inches to 60 inches. Includes the telescopic tubes, end clevis brackets, and hardware. Color: Centurion Red


  • Replaces bent or weld-broken pallet rack brace.
  • Telescopic design that adjusts from 42" to 60" long
  • Can be used for both horizontal and diagonal pallet rack brace replacements
  • Adjustable length braces have multiple other uses for stabilizing a multitude of structures in many environments.
  • Commonly used with Centurion Pallet Rack Repair kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.