Shop CENTURION
See all product information
Create Account
BaseballHatBumpCap, OneSizeFitsMost, Black
- Mfr # S38KR
- Zoro # G524176653
product price:Â
$
33.65
/ea
Key Features
Adjustment Type
Ratchet
Insert Material
ABS
Headwear Style
Baseball
Venting
Yes
Brim Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S38KR
- Zoro #
- G524176653
- UPC #
- -
- Country of Origin
- China
- Adjustment Type
- Ratchet
- Insert Material
- ABS
- Headwear Style
- Baseball
- Venting
- Yes
- Lining Material
- Polyester
- Hat Pattern
- Solid
- High-Visibility
- High-Visibility
- Item
- Baseball Hat Bump Cap
- Includes Accessory Slots
- No
Dimensions
- Brim Length
- 1 7/8 in
- Fits Hat Size
- One Size Fits Most
Description
BaseballHatBumpCap,OneSizeFitsMost,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.