Shop CENTURION
See all product information
Create Account
Front Brim Attachment, Dove Gray
- Mfr # A30FPT
- Zoro # G825092119
product price:Â
$
11.55
/ea
Key Features
High-Visibility
Not High-Visibility
Reusability
Reusable
Material
Polypropylene
Compatible Series
Armis Extol
Areas Covered
Brim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30FPT
- Zoro #
- G825092119
- UPC #
- -
- Country of Origin
- China
- Color
- Dove Gray
- High-Visibility
- Not High-Visibility
- Reusability
- Reusable
- Material
- Polypropylene
- Compatible Series
- Armis Extol
- Areas Covered
- Brim
- Product Type
- Front Brim Attachment
- Compatible Brand
- CENTURION
- Compatible Product Type
- Hard Hats
- Item
- Front Brim Attachment
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000
- Moisture-Wicking
- No
Description
Front Brim Attachment, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.