Shop CENTURION
See all product information
Create Account
Front Brim Attachment, Polypropylene
- Mfr # A30FPC
- Zoro # G925092118
product price:Â
$
11.55
/ea
Key Features
Material
Polypropylene
High-Visibility
Not High-Visibility
Compatible Product Type
Hard Hats
Areas Covered
Brim
Moisture-Wicking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30FPC
- Zoro #
- G925092118
- UPC #
- -
- Country of Origin
- China
- Item
- Front Brim Attachment
- Material
- Polypropylene
- High-Visibility
- Not High-Visibility
- Compatible Product Type
- Hard Hats
- Areas Covered
- Brim
- Moisture-Wicking
- No
- Product Type
- Front Brim Attachment
- Compatible Series
- Armis Extol
- Compatible Brand
- CENTURION
- Color
- Clear
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000
- Reusability
- Reusable
Description
Front Brim Attachment, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.