Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus E: Protect
- Mfr # S06BRF
- Zoro # G824213355
product price:Â
$
36.15
/ea
Key Features
ANSI Electrical Class
Class C
Compatible Suspension Brand
Centurion
Size - Alpha
One Size
Reverse Donning
Non-Reversible
Headwear Style
Climbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06BRF
- Zoro #
- G824213355
- UPC #
- -
- Country of Origin
- United Kingdom
- ANSI Electrical Class
- Class C
- Compatible Suspension Brand
- Centurion
- Reverse Donning
- Non-Reversible
- Headwear Style
- Climbing
- Series
- Nexus E: Protect
- Shell Material
- Polypropylene
- Venting
- Yes
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Includes Chin Strap
- No
- Compatible Suspension Manufacturer Part Number
- Centurion
- Number of Suspension Points
- 6
- Weight
- 372 g
- Includes Reflective Decals
- No
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Item
- Hard Hat
- Shell Pattern
- Solid
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- ANSI Impact Type
- Type 1
- High-Visibility
- Not High-Visibility
- Graphics Type
- No Graphics
- Suspension Adjustment Type
- Ratchet
- Shell Color
- Slate Blue
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.