Centurion Z GEN-5 1.93 x 1.12 in. Permanent Adhesive Zebra Label - Small; Pack Of 6

  • Mfr # 513497

  • Zoro # G704044277


product price:  $76.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513497
Zoro #
G704044277
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Permanent Adhesive Zebra Label For The Comtec MP 5033/Encore 3
  • 425 Labels Per Roll, These Labels Are Manufactured With Permanent Adhesive & Are Designed To Be Used With Label Release Products To Avoid Labels Falling Off Shelves & Hooks
  • For Activant Users.
  • Size - 1.93 x 1.12 in., Small
  • Pack of 6
  • Dimension - 2 x 2.5 x 2 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.