10184 VS.1 Versys Fight Simulator - Black & Red; Adult

  • Mfr # 10184
  • Zoro # G004121487
product price: 
$
714.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10184
Zoro #
G004121487
UPC #
14215518694
Country of Origin
China

Description

The most Versatile System on the market, the Versys fight simulator is ideal for both stand-up and ground training. More than three times the striking surface of a standard bag. Combines the uses of a standard freestanding bag with those of a grappling dummy. Provides you with the most realistic workout next to partner training. The movement of bag improves timing and reflexes when striking. Top and bottom handles allow a multitude of workouts including dragging, knee strikes, sit ups, leg lifts, resistance band workouts and more. Base is filled with sand and weighs approx. 100 lbs.

Benefits
  • Practice a full range of combination strikes including low/high punches, elbows, knees, side, front and round kicks.
  • Multi-discipline combat training: boxing, martial arts, cardio kick boxing and mixed martial arts.
  • Training versatility - stand up sparring, take down and ground workouts.
  • Full body engagement can stimulate aerobic conditioning to build endurance and accelerate fat burning possibilities.
  • Natural rebounding properties provides low impact even when practicing maximum force strikes and kicks.
  • Convenient and easy to use.
  • Ideal for home use. Perfect for gyms, schools and fitness centers.
Features
  • Larger striking surface than traditional hanging heavy bags or weighted free standing bags.
  • Top handles enable knee strikes.
  • Requires NO hanging fixtures, bag stands or permanent installation.
  • Ready to use, no installation, easy to move and store after training.
  • Durable heavy duty vinyl construction.
  • Pre-filled base requires no additional water or sand filling.
  • Color - Black/Red.
  • Size - Adult.
  • Item Weight - 110 lbs.
Warning

For use in high risk activities. Before using this product, read all information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews