Sportz Truck Tent - Full Size Crew Cab

  • Mfr # 57890
  • Zoro # G103893261
product price: 
$
329.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57890
Zoro #
G103893261
UPC #
774803578904
Country of Origin
China

Description

Napier Sportz Truck Tents let you set up camp wherever your truck will take you, with the only truck tents on the market with a patented sewn in floor. Sportz Truck Tents allow you to sleep high and dry off the cold, dirty ground and in the bed of your truck.
They set up in just 10 minutes in the back of your open-bed pickup, creating a comfortable, restful sleeping area for two adults using easy to use color coded poles and sleeve system. With over 5.6 feet of headroom the Sportz Truck Tent has plenty of interior space and even has a built-in interior pocket for keeping your gear organized and off the floor.
Rear access panel that allows you to access the trucks cab for additional storage. Full rain fly with zippered window coverings that will keep you dry in even the wettest weather. Also included is an expandable carrying bag for storage.

  • Made of a waterproof polyester and nylon taffeta material.
  • 2 Large Bay windows allow for superb ventilation.
  • Large 4 x 4 ft. awning provides shade and secures to tailgate.
  • Rear access door allows you to access the trucks cab.
  • Built-in interior pocket keeps your gear off the floor and organized.
  • Full rain fly to protect against the wettest weather.
  • Color coded pole and sleeve system will have Sportz Tent ready for use in 10 minutes.
  • Color - blue, grey, black
  • Fits - Fits Full Size Crew Cab Truck Beds 68 - 70 in. Lengths
  • Dimensions - 30 x 9 x 9 in.
  • Item Weight - 20 lbs
  • Chevy Silverado Pickups.
  • GMC Sierra Pickups.
  • Dodge Ram Pickups.
  • Ford F150, F250, F350 Pickups.
  • Nissan Titan Pickups.
  • Toyota Tundra Pickups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews