Shop CENTURY
Create Account
1/2 HP 1800 RPM 5.6in CX T Pedestal Fan Motor - Model 9452A
- Mfr # U9452A
- Zoro # G623931368
product price:Â
$
431.99
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
- U9452A
- Zoro #
- G623931368
- UPC #
- -
- Country of Origin
- Unknown
Description
Century PEM-U9452A (9452A) PSC pedestal fan motor, 1/2 HP (0.37 kW), 1725 RPM, single-phase 115/230V with 4.5/2.3 A, 48Y frame and 5.6 in diameter. TEAO (Totally Enclosed Air Over) rolled steel housing, CCWLE rotation, yoke mounting, ball bearings front/rear, double-flat shaft 0.630 in dia with 2.560 in extension; CE, C-US, UL recognized.