Shop CENTURY
Create Account
648A Pedestal Fan Motor - 1/2 HP, 1200 RPM, 48YZ CX series
- Mfr # U648A
- Zoro # G523932335
product price:Â
$
459.99
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
- U648A
- Zoro #
- G523932335
- UPC #
- -
- Country of Origin
- Unknown
Description
Century 648A (PEM-U648A) pedestal fan motor, PSC 1/2 HP (.500 HP, 0.37 kW) single-phase 115V, 1100 RPM with TEAO (Totally Enclosed Air Over) enclosure and 48Y frame; reversible rotation, yoke mount, ball/ball bearings, rolled steel frame, flat 0.625 in shaft with 3.00 in extension, 5.6 A, 6-pole, service factor 1.00, CE/CSA/UL recognized.