
146002-011716 16 oz Creed Sparring & Boxing Glove - Black & White
Mfr # 146002-011716
Zoro # G603955094
product price:Â $165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
146002-011716
Zoro #
G603955094
UPC #
14215498248
Country of Origin
Pakistan
Description
This specially designed sparring glove features a large, curved design to help avoid scrapes and cuts during sparring as well as large hand compartments which allow room for pre wrapped hands.
Features- Full-grain leather construction for strength and durability
- High-density latex foam padding helps absorb and reduce the force of impact
- Nylon linings provide breathability
- Oversize, curved design
- Full-size hand wraps for secure wear
- Color: Black/White
- Capacity: 16 oz
- Country of Origin: Pakistan
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.