Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5HP 56H 208-230/460V 1725RPM

  • Mfr # H853V2

  • Zoro # G109245309


product price: $705.99
/ea
Free Shipping & Returns

Key Features

HP
1.5
Motor Mounting Type
Cushion Base
Frame
56H
Motor Bearings
Ball
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H853V2
Zoro #
G109245309
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.625 in.

Details

HP
1.5
Motor Mounting Type
Cushion Base
Frame
56H
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Enclosure Design
Drip Proof
Phase
3
No. of Speeds
1
Motor Application
Fan and Blower Motor
Motor Shaft Rotation
Reversible Counterclockwise
Hz
60
Ins. Class
B
Max. Ambient Temp.
40°C
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.