
1.5hp3450rpmODP 3ph 56J MOTOR
Mfr # H607
Zoro # G209235217
product price: $834.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
Frame
M56J
Motor Bearings
Ball
Motor Service Factor
1.3
Motor Enclosure Design
Drip Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H607
Zoro #
G209235217
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
0.625 in.
Details
HP
1.5
Frame
M56J
Motor Bearings
Ball
Motor Service Factor
1.3
Motor Enclosure Design
Drip Proof
Phase
3
No. of Speeds
1
Motor Application
General Purpose Pump Motor
Motor Shaft Rotation
Reversible Clockwise
Hz
60
Ins. Class
B
Max. Ambient Temp.
40°C
Motor Frame Material
Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.