This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM H853V2

3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # H853V2
  • Zoro # G4008837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H853V2
Zoro #
G4008837
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
6 1/2 in
Shaft Length
1 15/16 in
Overall Length
12 15/16 in
Length Less Shaft
11 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
200-230/460V AC
Frame
56H
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Ins. Class
B
Nominal Efficiency
74.3 %
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Frame Material
Rolled steel
Full Load Amps
2.8/5.0-5.6 A
Motor Frame Material
Steel
Ring to Ring Center
10 1/2 in
Duty
Continuous
Hz
60 Hz
Footnotes
82
Standards
CSA, UL Recognized
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
All Angle
Weight
30 lb
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
Yes
NEMA Design
K

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 200-230/460V AC, 2.8/5.0-5.6 A Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.