This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM H275V2

3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # H275V2
  • Zoro # G4288304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H275V2
Zoro #
G4288304
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
1 15/16 in
Overall Length
11 1/16 in
Length Less Shaft
9 1/8 in
Body Dia.
6 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
200-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Includes
Resilient Base
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Ins. Class
B
Footnotes
26
Standards
CSA, UL Recognized
Hz
60 Hz
Nominal Efficiency
73.1 %
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Full Load Amps
1.0/1.8-2.0 A
Motor Bearings
Ball
Ring to Ring Center
8 5/8 in
Frame Material
Rolled steel
Duty Cycle
Continuous
Usable @ 200V
Yes
Weight
22 lb
Usable @ 208V
Yes
NEMA Design
M
Application
General purpose, pumps, fans, compressors, conveyors

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 1.0/1.8-2.0 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.