This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 208-230/460V AC Voltage, 1725 Nameplate RPM H1027A

3-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 208-230/460V AC Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # H1027A
  • Zoro # G3250134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1027A
Zoro #
G3250134
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
9 3/16 in
Body Dia.
5 5/8 in
Length Less Shaft
7 1/4 in
Shaft Length
2 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
208-230/460V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Standards
UL Recognized, CSA Certified
Footnotes
6, 26
Full Load Amps
1.20-1.20/0.60, 1.4-1.4/0.70 A
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Mounting Stud Pattern
4 1/4 in x 4 1/4 in
Frame Material
Rolled steel
Motor Mounting Position
All Angle
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Nominal Efficiency
82.3 %
Hz
60/50 Hz
Duty
Continuous
Voltage @ 50Hz
208-230/460V AC
Service Factor @ 50Hz
1
Weight
17 lb
HP @ 50Hz
1/3
Usable @ 200V
No
Extended Thru-Bolts
Yes
RPM @ 50Hz
1425
Full Load Amps @ 50Hz
1.2-1.2/.6,1.4-1.4/.7 A
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 1.20-1.20/0.60, 1.4-1.4/0.70 A Full Load Amps, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.