
3/4HP 200-230/460V 1140RPM Mtr
Mfr # FC3076F
Zoro # G009245386
product price: $669.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Mounting Type
Round Belly Band
Motor Bearings
Ball
Motor Service Factor
1
Motor Enclosure Design
Open Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC3076F
Zoro #
G009245386
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
0.625 in.
Details
HP
0.75
Motor Mounting Type
Round Belly Band
Motor Bearings
Ball
Motor Service Factor
1
Motor Enclosure Design
Open Enclosed
Phase
3
No. of Speeds
1
Motor Shaft Rotation
Reversible
Hz
60
Ins. Class
F
Max. Ambient Temp.
70°C
Motor Frame Material
Rolled Steel
Motor Mounting Position
Vertical Shaft Up
Motor Shaft Design
Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.