Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5FC1106
Zoro #
G0792849
UPC #
-
Country of Origin
Mexico
Details
Frame
48FR
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Nameplate RPM
1075 rpm
Number of Shafts
1
Phase
3
Voltage
575V
Description
48 FRAME RFHP ELECTRIC MOTOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.