Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

5in. Dia. Fan/Blower Motors (Discontinued)

  • Mfr # 360
  • Zoro # G0784625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360
Zoro #
G0784625
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Mounting Stud Length
11/16 in
Overall Length
7 7/16 in
Shaft Dia.
1/2 in
Shaft Length
2 15/16 in
Length Less Shaft
4 9/16 in
Lead Length
60 in
Resilient Ring Dia.
2 7/16 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Duty
Continuous
Ins. Class
A
Motor Design
Permanent Split Capacitor
Phase
Single
Ring to Ring Center
4 9/16 in
Includes
8-32 Extended Studs, Conduit Connector, Resilient Rings
Voltage
115V AC
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Auto
Capacitor Required
Included
Motor Mounting Type
Ring
Motor Service Factor
1
No. of Speeds
1
Stud Quantity
4
Mounting Stud Location
Shaft End
HP
1/6
RPM Range
1,001-1,200
Motor Sub Application
Unit Heater
Nameplate RPM
1,075
Voltage Compatibility
115V AC
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Shafts
1
Full Load Amps
2.6 A
Frame
42
Motor Shaft Rotation
CW
Motor Application
HVAC/R
Motor Shaft Design
Flat
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Weight
10 lb
Usable @ 208V
No
Usable @ 200V
No

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 2.6 A Full Load Amps, 42 Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.