Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Direct Drive Fan/Blower Motor, 0.04 kW 546

Direct Drive Fan/Blower Motor, 0.04 kW (Discontinued)

  • Mfr # 546
  • Zoro # G0784887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546
Zoro #
G0784887
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
36 in
Shaft Length
10 5/8 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Length Less Shaft
3 1/16 in
Overall Length
24 3/4 in

Details

Item
Direct Drive Fan/Blower Motor
Hz
60 Hz
Duty
Continuous
Phase
Single
Voltage
115V AC
Standards
CSA Certified, UL Listed
HP
1/20, 1/30, 1/50, 1/75
Ins. Class
A
Frame
42
Motor Mounting Type
Resilient Base
Usable @ 208V
No
Usable @ 200V
No
Motor Service Factor
1
Capacitor Required
Yes
Motor Enclosure Design
Open Air-Over
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Motor Application
Blower, Fan Coil, Room Air Conditioner
RPM Range
1,001-1,100
Weight
11 lb
Nameplate RPM
1,075
Full Load Amps
0.78 A
Motor Frame Material
Steel
Motor Shaft Design
Flat
Motor Shaft Rotation
CWLE
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
No. of Speeds
4
Voltage Compatibility
115V AC
Output Watts
0.04 kW
Motor Sub Application
Direct Drive Fan/Blower
Inverter Rated
No

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20, 1/30, 1/50, 1/75 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, 0.78 A Full Load Amps, 42 Frame, Output Watts 0.04 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Frame Material Steel, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.