Replacement 3/10 HP Motor for 30 Inch Outdoor Fans 292449 & 292451
- Mfr # 292805
- Zoro # G911936938
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
HP
3/10 HP
No. of Speeds
2
Motor Mounting Type
Pedestal or Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292805
- Zoro #
- G911936938
- UPC #
- 707022366281
- Country of Origin
- China
- HP
- 3/10 HP
- No. of Speeds
- 2
- Motor Mounting Type
- Pedestal or Wall
Description
Replacement 3/10 HP Motor for Global 30 Inch Outdoor Fans 292449 & 292451.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.