Shop CENTURY
Create Account
9451A Pedestal Fan Motor - 1/4 HP 1700 RPM 48YZ CX T
- Mfr # U9451A
- Zoro # G323932443
product price:Â
$
350.99
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
- U9451A
- Zoro #
- G323932443
- UPC #
- -
- Country of Origin
- Unknown
Description
Century 1/4 HP PSC pedestal fan motor (Model 9451A, PEM-U9451A) delivers 1725 RPM in a 48Y frame with TEAO enclosure and rolled steel construction. Single-phase 115/230V, 3.6/1.8 A, CCWLE rotation, ball bearings (ball/ball), yoke mounting, 0.500 in double-flat shaft with 3.300 in extension; continuous duty, Class B insulation, 4-pole, UL/CSA/CE certified.