Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Split Capacitor Aeration Fan Motor, 1 1/2 HP, 230V AC Voltage, M143T Frame

  • Mfr # K117

  • Zoro # G0790091


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
HP
1 1/2
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117
Zoro #
G0790091
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/4 in
Shaft Dia.
7/8 in
Overall Length
12 9/16 in
Shaft Length
2 5/16 in
Manufacturers Warranty Length
1 yr
Stud Size
#10-32 UNF-2A

Details

Item
Aeration Fan Motor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
HP
1 1/2
RPM Range
3,001-3,600
Voltage
230V AC
Frame
M143T
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
230V AC
Motor Application
Farm Duty
Motor Sub Application
Aeration
Nameplate RPM
3,450
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW
Motor Design
Permanent Split Capacitor
Standards
CSA, UL
Full Load Amps
6.5 A
Motor Bearings
Ball
Phase
Single
Hz
60 Hz
Includes
Capacitor, Protector,Clamp, Terminal Board
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Nominal Efficiency
84 %
Item - Farm Duty Motors
Aeration Fan Motor
Capacitor Required
Yes
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Weight
34 lb

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 6.5 A, 143T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.