Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Auger Drive Motor, 3-Phase, 1/3 HP, 208-230/460, 1725 Nameplate RPM, 56N Frame C345

Auger Drive Motor, 3-Phase, 1/3 HP, 208-230/460, 1725 Nameplate RPM, 56N Frame (Discontinued)

  • Mfr # C345
  • Zoro # G5531915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C345
Zoro #
G5531915
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 3/4 in
Shaft Dia.
1/2 in
Overall Length
9 in
Length Less Shaft
7 1/4 in

Details

Item
Auger Drive Motor
Motor Design
3-Phase
Phase
3
HP
1/3
RPM Range
1701-1800
Voltage
208-230/460
Frame
56N
Motor Service Factor
1.00
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
1725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Shaft Design
Flat
Motor Sub Application
Auger
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Includes
Conduit Box
Hz
60
Item - Farm Duty Motors
Auger Drive Motor
Motor Bearings
Ball
Finish
Black
Max. Ambient Temperature
40 Degrees C
Motor Efficiency Group
Standard Efficient
Duty
Continuous
Frame Material
Rolled steel
Nominal Efficiency
64%
Full Load Amps
1.2-1.2/0.6
Ins. Class
B
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Application
Farm Duty Auger
Max. Ambient Temp.
40 Degrees C

Description

Auger Drive Motor, 3 Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 1.2-1.2/0.6, 56N Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Black, Shaft Dia. 1/2 in, Shaft Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.