Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century 3-Phase Belt Drive Motor, 2 HP, 145T Frame, 208-230/460 Voltage, 1725 Nameplate RPM H1032L

3-Phase Belt Drive Motor, 2 HP, 145T Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # H1032L
  • Zoro # G0489373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1032L
Zoro #
G0489373
UPC #
786674056153
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
11 in
Shaft Length
2 5/16 in
Body Dia.
6 1/2 in
Overall Length
13 5/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
208-230/460V AC
Frame
145T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Nominal Efficiency
83.8 %
Hz
60 Hz
Full Load Amps
6.1-6.0/3.0 A
Motor Bearings
Ball
Max. Ambient Temp.
149 Degrees F
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Ins. Class
B
Standards
CSA, UL Recognized
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous
Weight
47 lb
NEMA Design
M

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 6.1-6.0/3.0 A Full Load Amps, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 149 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.