Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM H881ES

3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # H881ES
  • Zoro # G1593090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H881ES
Zoro #
G1593090
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6 7/16 in
Overall Length
12 1/2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 5/8 in
Shaft Length
1 7/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
230/460V AC
Frame
56
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Duty
Continuous
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Mounting Stud Pattern
4 3/16 in x 4 3/16 in
Motor Frame Material
Steel
Ins. Class
B
Standards
CE, CSA, UL Recognized
Nominal Efficiency
81.8 %
Full Load Amps
2.6/1.3 A
Usable @ 200V
No
Weight
31 lb
Duty Cycle
Continuous
Usable @ 208V
No

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, 2.6/1.3 A Full Load Amps, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.