Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century 3-Phase General Purpose Motor, 1/4 HP, 208-230/460V Voltage, Y56C Frame, 1,725 Nameplate RPM H157V1

3-Phase General Purpose Motor, 1/4 HP, 208-230/460V Voltage, Y56C Frame, 1,725 Nameplate RPM (Discontinued)

  • Mfr # H157V1
  • Zoro # G0788518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H157V1
Zoro #
G0788518
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 9/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Face
HP
1/4
RPM Range
0-1,725
Voltage
208-230/460V
Frame
Y56C
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Motor Design
3-Phase
Standards
CSA, UL
Full Load Amps
1.2 to 1.1/0.55 A
Ins. Class
B
Phase
Three
Motor Bearings
Ball
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
20 lb
Removable Base
Permanently Lubricated Bearings

Description

General Purpose Motor, 3-Phase, Totally Enclosed Nonventilated Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,725, Frame Y56C, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.2 to 1.1/0.55 A, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, 0-1,725, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.