Shop CENTURY
Create Account
C024 General Purpose Motor 3/4 HP 208-230V MOQ 20
- Mfr # UC024
- Zoro # G023931760
product price:Â
$
957.99
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
- UC024
- Zoro #
- G023931760
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 3/4 HP general purpose motor, 208-230 V, 60 Hz, 6 poles for continuous duty with a service factor of 1 and B insulation, designed for across-the-line starting. Flat shaft 0.665 in diameter with 7.5 in extension; UL recognized and CSA compliant, manufactured in Mexico; dimensions 28 x 12 x 10 in, weight 37 lb; Supplier Stock No PEM-UC024, UPC 786674014962.