C033 Replacement Motor - 1/6 HP, 115V, 900 RPM, 56 Frame, CX
- Mfr # UC033
- Zoro # G923931853
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
800 RPM
HP
0.17
Full Load Amps
3 A
Body Dia.
6.5 in
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC033
- Zoro #
- G923931853
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 800 RPM
- HP
- 0.17
- Full Load Amps
- 3 A
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 56
- No. of Speeds
- 1
- Voltage
- 115V
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1/6 HP PSC motor (PEM-UC033) for HVACR OEM replacement, 800 RPM, 115V single-phase with 3.0 A draw and reversible rotation. Frame 56, 6.5 in diameter, open drip proof enclosure, automatic overload protection, rolled steel construction, cushion base mounting and double shaft. Shipping dimensions 17 x 13 x 11 in; cross-reference Century 140702/140703.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.