C337 Instant Reverse Electric Motor TEFC CS
- Mfr # UC337
- Zoro # G623931573
product price:Â
$
847.99
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
- UC337
- Zoro #
- G623931573
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/2 HP 1800 RPM TEFC instant-reverse motor (model C337) designed for continuous duty with a keyed 0.625 in shaft and 1.94 in shaft extension, 4 poles and 60 Hz operation. Insulation Class B, service factor 1, CSA certified, built in Mexico, weighs 28 lb and measures 15.50 x 10.50 x 10.00 inches.