This item is Discontinued.

Century Capacitor-Start Belt Drive Motor, 3/4, 1/4 HP, 56 Frame, 208-230V AC Voltage, No. of Speeds: 2 C534V1

Capacitor-Start Belt Drive Motor, 3/4, 1/4 HP, 56 Frame, 208-230V AC Voltage, No. of Speeds: 2 (Discontinued)

  • Mfr # C534V1
  • Zoro # G2531584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C534V1
Zoro #
G2531584
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 1/4 in
Shaft Length
2 in
Resilient Ring Dia.
2 1/2 in
Overall Length
12 1/4 in
Body Dia.
6 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/4, 3/4
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,140
Voltage
208-230V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Standards
CSA, UL Recognized
Nominal Efficiency
76 %
Ins. Class
B
Frame Material
Rolled steel
Motor Frame Material
Steel
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Ring to Ring Center
9 13/16 in
Full Load Amps
5.0-5.0/2.7-2.8 A
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
All Angle
Footnotes
26
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
32 lb
Usable @ 200V
No

Description

Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 1/4, 3/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 208-230V AC, 5.0-5.0/2.7-2.8 A Full Load Amps, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.