Zoro Homepage

Centrifugal Pump Motor, Single, 230V, 1hp

  • Mfr # C055V1

  • Zoro # G611931097


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Motor Enclosure Design
Open Dripproof
Standards
CE, CSA Certified, UL Listed
Compatible with Pump Type
Centrifugal Pumps
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C055V1
Zoro #
G611931097
UPC #
786674074430
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump Motor
Phase
Single
Motor Enclosure Design
Open Dripproof
Standards
CE, CSA Certified, UL Listed
Compatible with Pump Type
Centrifugal Pumps
Horsepower
1 hp
Nameplate Voltage
115/230V AC
Maximum Ambient Temperature
104 Degrees F
Maximum RPM
1,725 RPM
Frequency
60 Hz
Number of Speeds
1
Amps
12.0/6.0 A

Description

Centrifugal Pump Motor, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Not Applicable, Compatible with Series Family Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Open Dripproof, Standards CE, CSA Certified, UL Listed, Maximum Ambient Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.