Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CirculatingPumpMotor, 3/4hp, 115/230VAC

  • Mfr # C250V1

  • Zoro # G311931106


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Phase
Three
Maximum RPM
5,400 RPM
Nameplate Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C250V1
Zoro #
G311931106
UPC #
786674075253
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Body Diameter
7 1/2 in
Bolt Circle Diameter
5 7/8 in

Details

Item
Circulating Pump Motor
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Phase
Three
Maximum RPM
5,400 RPM
Nameplate Voltage
115/230V AC
Minimum Ambient Temperature
-22 Degrees F
Number of Speeds
1
Maximum Ambient Temperature
122 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Electrical Connection Type
Hardwired
Horsepower
3/4 hp
Full Load Current
7.4/4.1-3.7A
Revolutions Per Minute - Maximum
5,400 RPM
Ambient Temperature - Maximum
122 Degrees F
Frequency
60 Hz
Motor Frame Designation
56Y
Thermal Protection
Auto
Standards
CE, CSA, UL Listed
Ambient Temperature - Minimum
-22 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Not Applicable, Compatible with Series Family Not Applicable, Horsepower 3/4 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 5,400 RPM, Minimum Ambient Temperature -22 Degrees F, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.