Base Cabinet Organizer, 8.875 in. W
- Mfr # SIGCTP85PF
- Zoro # G123363041
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Height
20.25 in
Width
8.875 in
Material
Solid Maple
Length
21.5 in
Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIGCTP85PF
- Zoro #
- G123363041
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Height
- 20.25 in
- Width
- 8.875 in
- Length
- 21.5 in
Details
- Material
- Solid Maple
- Item
- Base Cabinet Organizer
- Finish
- Prefinished
Description
The Century Components Base Cabinet Organizer - 8.875 in. W brings premium Amish craftsmanship to your cabinet storage. This base cabinet organizer is part of the Signature Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Blum Movento undermount soft-close slides support up to 100 lbs and glide silently with every use. Built with dovetail joinery from solid maple or Baltic birch plywood with a smooth prefinished interior. Designed to fit standard base cabinet openings - installs on cabinet floor with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.