Shop CENTURY COMPONENTS
See all product information
Create Account
Cabinet Organizer, 18 in. W
- Mfr # SRAS18PF
- Zoro # G423363031
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Height
25.5 in
Finish
Prefinished
Width
18 in
Material
Baltic Birch Plywood
Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRAS18PF
- Zoro #
- G423363031
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Height
- 25.5 in
- Width
- 18 in
- Length
- 3.25 in
Details
- Finish
- Prefinished
- Material
- Baltic Birch Plywood
- Item
- Door Mount Spice Rack
Description
The Century Components Cabinet Organizer - 18 in. W brings premium Amish craftsmanship to your cabinet storage. This door mount spice rack is part of the Spice Rack Series by Century Components, crafted from Baltic Birch Plywood by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Door-mount design installs on cabinet door interior to maximize storage without using shelf space. Baltic birch plywood construction with smooth prefinished finish for durability and easy cleaning. Fits standard 12 in. or 18 in. cabinet door openings with included mounting hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.