Cabinet Organizer, 3 in. W
- Mfr # WCF330PF
- Zoro # G923363050
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Length
11.0 in
Material
Baltic Birch Plywood
Finish
Prefinished
Width
3 in
Height
30.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF330PF
- Zoro #
- G923363050
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Length
- 11.0 in
- Width
- 3 in
- Height
- 30.0 in
Details
- Item
- Wall Cabinet Filler
- Material
- Baltic Birch Plywood
- Finish
- Prefinished
Description
The Century Components Cabinet Organizer - 3 in. W brings premium Amish craftsmanship to your cabinet storage. This wall cabinet filler is part of the Wall Cabinet Series by Century Components, crafted from Baltic Birch Plywood by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Fills gaps between wall cabinet doors and frame for a seamless built-in appearance. Baltic birch plywood construction with prefinished surface matches standard cabinet interiors. Simple installation with included hardware - sized for standard wall cabinet dimensions. Handcrafted by Amish woodworkers in Ohio for a polished, finished look
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.