Zoro Homepage
This item is Discontinued.
Century Components Cascade Baltic Birch 5-1/2 in. W 3-Tier Base Cabinet Pullout CC.CASBO55PF

Cascade Baltic Birch 5-1/2 in. W 3-Tier Base Cabinet Pullout (Discontinued)

  • Mfr # CC.CASBO55PF
  • Zoro # G101860067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC.CASBO55PF
Zoro #
G101860067
UPC #
841572130197
Country of Origin
United States

Dimensions

Width
5-1/2 in.
Height
26-1/4 in.
Depth
21 in.

Details

Material
Wood
Door Mountable
Yes
Species
Baltic Birch

Description

Century Components designs, crafts and finishes a comprehensive line of cabinet accessories for discerning kitchen builders who value high-quality. At Century, all the products are bench-made in the United States. They are designed, crafted, and finished by their own people; not in a large factory setting or mass-produced in an overseas facility. Every piece is made by hand with meticulous attention to detail; solid dovetails, tight miters, graceful contours, etc. The result is a line of high-quality, carefully-designed and crafted products that customers will enjoy for years to come. Made from Baltic Birch plywood or solid maple, the Century Components Kitchen Base Cabinet Organizer is an excellent choice for your kitchen. • Size: 5-1/2-in W x 26-1/4-in H
• Baltic Birch plywood with edge banding provides an economical choice without losing the high-quality functionality
• Blum 100 lb. rated soft-close, undermount slides with floor mount brackets provide silky smooth action and easy installation for consumers and kitchen builders
• The middle shelf is adjustable while the top and bottom shelves are fixed to provide exceptional stability
• The open top design provides great visibility and easy access
• Unit is designed to be put in a cabinet to add more functional storage space to your kitchen
• Coated with a 60 sheen conversion varnish for a touch of class

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.