Zoro Homepage
This item is Discontinued.
Century Components Cascade Baltic Birch Double 35 Qt. Waste Pullout CC.CASBM17PF

Cascade Baltic Birch Double 35 Qt. Waste Pullout (Discontinued)

  • Mfr # CC.CASBM17PF
  • Zoro # G901860090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC.CASBM17PF
Zoro #
G901860090
UPC #
841572130166
Country of Origin
United States

Dimensions

Width
17-7/8 in.
Height
19-5/8 in.
Depth
21-1/2 in.

Details

Material
Wood
Door Mountable
Yes
Species
Baltic Birch

Description

Century Components designs, crafts and finishes a comprehensive line of cabinet accessories for discerning kitchen builders who value high-quality. At Century, all the products are bench-made in the United States. They are designed, crafted, and finished by their own people; not in a large factory setting or mass-produced in an overseas facility. Every piece is made by hand with meticulous attention to detail; solid dovetails, tight miters, graceful contours, etc. The result is a line of high-quality, carefully-designed and crafted products that customers will enjoy for years to come. Proven to perform, the Century Components Waste Systems are made from Baltic Birch plywood or solid maple wood. The cut-out wood tops for bins perfectly fit the bin profile. This prevents spilled trash from reaching anywhere other than the wood tops. Constructed with tight dovetail corners, it will be a solid anchor in your kitchen. • Size: 17-7/8 in. W x 19-5/8 in. H x 21-1/2 in. D
• Baltic Birch plywood with edge banding provides an economical choice without losing the high-quality functionality
• Comes pre-assembled, attached to the drawer slides and ready for easy installation
• Door-mount brackets slide out to provide an additional 3 inches reach for custom width openings
• Double-bin pullouts, the rear trash bin can be easily removed without having to first remove the front bin
• Works for inset and full overlay applications
• Includes heavy-duty Blum 170 lb. MOVENTO soft-close drawer slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.