Drawer Organizer, 9.375 in. W
- Mfr # WKB90PF
- Zoro # G623363039
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Length
16.875 in
Height
2.125 in
Width
9.375 in
Finish
Prefinished
Material
Solid Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WKB90PF
- Zoro #
- G623363039
- UPC #
- 8.10096E+11
- Country of Origin
- United States
- Item
- Knife Block Tray Insert
- Finish
- Prefinished
- Material
- Solid Maple
Dimensions
- Length
- 16.875 in
- Height
- 2.125 in
- Width
- 9.375 in
Description
The Century Components Drawer Organizer - 9.375 in. W brings premium Amish craftsmanship to your cabinet storage. This knife block tray insert is part of the Wave Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Low-profile solid maple tray insert organizes knives safely in standard kitchen drawers. Dovetail joinery construction with smooth prefinished finish resists stains and is easy to clean. Fits standard kitchen drawers - 1-2 in. tall profile leaves room for knives in the closed drawer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.