Shop CENTURY COMPONENTS
See all product information
Create Account
Edge Series X-Bracket Rollout Shelf Kit, 2.5 in. W Baltic Birch
- Mfr # EDGXPLO21PF-W
- Zoro # G923363029
product price:Â
$
8.59
/ea
Key Features
Width (In.)
2.5 in
Length (In.)
20.875 in
Height (In.)
2.5 in
Material
Baltic Birch Plywood
Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDGXPLO21PF-W
- Zoro #
- G923363029
- UPC #
- 8.10096E+11
- Country of Origin
- United States
- Item
- X-Bracket Rollout Shelf Kit
- Material
- Baltic Birch Plywood
- Finish
- Prefinished
Dimensions
- Width (In.)
- 2.5 in
- Length (In.)
- 20.875 in
- Height (In.)
- 2.5 in
Description
The Century Components Edge Series X-Bracket Rollout Shelf Kit - 2.5 in. W Baltic Birch brings premium Amish craftsmanship to your cabinet storage. This x-bracket rollout shelf kit is part of the Edge Series by Century Components, crafted from Baltic Birch Plywood by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. X-Bracket system converts standard base cabinets into full-extension rollout shelf storage. Baltic birch plywood pilasters and heavy-duty brackets support shelves to the full cabinet depth. Compatible with standard 15 in., 21 in., and 24 in. base cabinet openings - hardware included. Handcrafted by Amish woodworkers in Ohio for a custom built-in look at an affordable price
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.