Shop CENTURY COMPONENTS
See all product information
Create Account
Kitchen Pull Out Waste Bin Container, 34 Qt White Double, Baltic
- Mfr # CASBM175-34PF
- Zoro # G423363055
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.875 in
Height
19.625 in
Finish
Prefinished
Series
Cascade Series
Material
Baltic Birch Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CASBM175-34PF
- Zoro #
- G423363055
- UPC #
- 8.10096E+11
- Country of Origin
- United States
- Finish
- Prefinished
- Series
- Cascade Series
- Material
- Baltic Birch Plywood
- Item
- Pull-Out Waste Container
Dimensions
- Overall Width
- 17.875 in
- Height
- 19.625 in
Description
The Century Components CASBM17PF Kitchen Pull Out Waste Bin Container - 34 Qt White Double - Baltic brings premium Amish craftsmanship to your cabinet storage. This pull-out waste container is part of the Cascade Series by Century Components, crafted from Baltic Birch Plywood by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Features Blum Movento soft-close undermount slides with 100 lb weight capacity for smooth, quiet operation. Handcrafted from solid maple or Baltic birch with a natural prefinished interior for easy cleaning. Fits standard base cabinets with minimum 11 in. opening - mounts to cabinet floor for secure installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.