Magnetic Series Lazy Susan, 28 in. W
- Mfr # MAG28FRPF
- Zoro # G223363101
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Material
Solid Maple
Finish
Prefinished
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAG28FRPF
- Zoro #
- G223363101
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Width
- 28 in
- Height
- 2 in
Details
- Item
- Lazy Susan
- Material
- Solid Maple
- Finish
- Prefinished
Description
The Century Components Magnetic Series Lazy Susan - 28 in. W brings premium Amish craftsmanship to your cabinet storage. This lazy susan is part of the Majestic Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Magnetic bearing system ensures smooth, effortless rotation with no center pole obstruction. Crafted from solid maple with a durable prefinished surface that resists stains and moisture. Available in full round and pie cut configurations to fit standard corner and blind corner cabinets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.