This item is Discontinued.

This item is Discontinued.
Maple Double Tier 14-7/8 in. W Silverware Drawer Pullout (Discontinued)
Mfr #
CC.DTIER14PF
Zoro #
G901860083
UPC # 810412029649
Country of Origin United States
Category Kitchen Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CC.DTIER14PF
- Zoro #
- G901860083
- UPC #
- 810412029649
- Country of Origin
- United States
Dimensions
- Width
- 14-7/8 in.
- Height
- 4 in.
- Depth
- 21 in.
Details
- Material
- Wood
- Species
- Maple
- Drawer Front Mountable
- Yes
Description
Century Components designs, crafts and finishes a comprehensive line of cabinet accessories for discerning kitchen builders who value high-quality. At Century, all the products are bench-made in the United States. They are designed, crafted, and finished by their own people; not in a large factory setting or mass-produced in an overseas facility. Gain twice the room for organization with two levels of storage.
• Size: 14-7/8 in. W x 4 in. H x 21 in. D
• Lower tier allows for safe storage of sharp kitchen utensils
• Solid Maple Dovetail Construction
• 60 Sheen conversion varnish clear natural finish
• Blum Tandem Soft Close 100 lb. Undermount Slides Included
• Independently Sliding Drawer
• Installation Instructions Included
• Drawer Front NOT included
• Size: 14-7/8 in. W x 4 in. H x 21 in. D
• Lower tier allows for safe storage of sharp kitchen utensils
• Solid Maple Dovetail Construction
• 60 Sheen conversion varnish clear natural finish
• Blum Tandem Soft Close 100 lb. Undermount Slides Included
• Independently Sliding Drawer
• Installation Instructions Included
• Drawer Front NOT included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.