Shop CENTURY COMPONENTS

Riviera Series Drawer Organizer, 5.875 in. W

  • Mfr # RIVWKB55PF
  • Zoro # G023363059

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Length
16.875 in
Finish
Prefinished
Height
2.125 in
Material
Walnut
Width
5.875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RIVWKB55PF
Zoro #
G023363059
UPC #
8.10096E+11
Country of Origin
United States

Dimensions

Length
16.875 in
Height
2.125 in
Width
5.875 in

Details

Item
Knife Block Tray Insert
Finish
Prefinished
Material
Walnut

Description

The Century Components Riviera Series Drawer Organizer - 5.875 in. W brings premium Amish craftsmanship to your cabinet storage. This knife block tray insert is part of the Riviera Series by Century Components, crafted from Walnut by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Low-profile solid maple tray insert organizes knives safely in standard kitchen drawers. Dovetail joinery construction with smooth prefinished finish resists stains and is easy to clean. Fits standard kitchen drawers - 1-2 in. tall profile leaves room for knives in the closed drawer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.